7-1/2 ft. x 1-1/4 in. Roll Butyl Sealant
Conseal™ 7-1/2 ft. x 1-1/4 in. Roll Butyl Sealant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent chemical and mechanical adhesion to clean dry surfaces
- Greater cohesive and adhesive strengths
- Provides permanently flexible watertight joint
- Controlled flow resistance for application ease
- Sealed joints will not shrink, harden or oxidize upon aging
Specifications
- ASTM:
- ASTM C-990, ASTM D-113, ASTM D-217, ASTM D-297, ASTM D-6, ASTM D-71, ASTM D-92
- Application:
- Concrete, Manholes, Septic Tanks
- Collection:
- Conseal™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 14-1/2 ft
- Material:
- Rubber
- Material Type:
- Butyl
- Product Type:
- Sealant
- Temperature Range:
- 30 to 120 Deg F
- Width:
- 1-1/4 in