14 in. Diamond and Steel Circular Saw Blade

You last purchased this on
 
Concut Diamond Products

14 in. Diamond and Steel Circular Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Concut Diamond Products

14 in. Diamond and Steel Circular Saw Blade

  • Fast #
  • Part #CPDT14
  • Item #3598986
  • Manufacturer Part #PDT-14
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With less sparking, offers safety advantages over abrasive blades
  • Will cut much faster and last as long as 100 abrasive blades
  • Side protection diamonds help with the bevelilng process on pipes
  • May be run wet or dry
  • Requires Certification

Specifications

Application:
Cast Iron, Ductile Iron, PVC, Reinforced Concrete
Arbor Hole Size:
1 in or 20 mm
Blade Material:
Diamond, Steel
Blade Thickness (in):
0.125 in
Blade Type:
Circular Saw
Cutting Capacity:
5 in
Diameter:
14 in