14 in. Aluminum Oxide and Silicon Carbide Circular Saw Blade

You last purchased this on
 
Concut Diamond Products

14 in. Aluminum Oxide and Silicon Carbide Circular Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Concut Diamond Products

14 in. Aluminum Oxide and Silicon Carbide Circular Saw Blade

  • Fast #
  • Part #CABD141820
  • Item #3876979
  • Manufacturer Part #ABD-14-1/8-20
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed for use on high-speed cut-off saws or table saws
  • For dry use only
  • Triple-reinforced for maximum life
  • Requires Certification

Specifications

Application:
Cast Iron, Concrete Lined Sewer Pipes, Ductile Iron
Arbor Hole Size:
20 mm
Blade Material:
Aluminum Oxide, Silicon Carbide
Blade Thickness (in):
0.125 in
Blade Type:
Circular Saw
Cutting Capacity:
5 in
Diameter:
14 in