3 x 4 x 5 in. Polycarbonate Electrical Box

Part #CJB35  |  Item #5090095  |  Manufacturer Part #JB35

Call for Pricing EACH

Depth:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These rugged polycarbonate enclosures are UL listed and meet the specifications for NEMA 2, 3, 3R, 4, 4X, 5, 12 & 13
  • They also meet 6/6P standards if the cover is secured with 4 screws
  • These NEMA 4X junction boxes come standard with hinged lids and captive stainless steel screws for easy installation and access
  • The JB35 (3.5” x 5.5” x 4.0”) and the JB57 (5.5” x 7.5” x 4.0”) boxes are made of durable polypropylene
  • The JB88 (8.0” x 8.0” x 4.0”) junction box is made of a strong polycarbonate
  • Choose from blank boxes or those equipped with self-sealing cable grips and conduit hubs

Specifications

Cover Included: No

Depth: 4 in

Height: 3 in

Material: [Plastic, Stainless Steel]

Material Type: Polycarbonate

NEMA Specifications: [NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 12, NEMA 13]

Shape: Rectangular

UL Listed: Yes

Width: 5 in