6 x 6 in. Aluminum Dead Front with Hinge and Kit

Part #CADF0606BPA004  |  Item #5090004  |  Manufacturer Part #ADF0606/BPA-004

Call for Pricing EACH

Width:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Joseph G. Pollard CN10001 Enclosure

Cover Included: No

Height: 6 in

Material: Aluminum

NEMA Specifications: NEMA 4X

NSF Certified: No

Type: [Dead Front, Hinge, Kit]

UL Listed: Yes

Width: 6 in