Conery Manufacturing
Mechanical Control Duty Float Switch N/O Suspended 50 ft. Cord
Part #C2900B8S1C150 | Item #4932686
Call for Pricing
EACH
(Pricing is for 50 ft)
Cord Length:
Product Details
- These floats are designed to be used with a control panel and are not intended for use as a direct circuit for pumps or other motors
- Reliable mechanical switches can be used in all 50 states
- Conery has been manufacturing high quality float switches for the water and wastewater industry
- They design and manufacture all of their own switches here in the USA
- The avocado shape and smooth surface aid in keeping build up and debris from fouling the floats even in the harshest of conditions
- Conery float switches are available in normally open (N/O) normally closed (N/C) and SPDT which is a three wire float that can be wired either N/O or N/C
Specifications
AMP: 13
Cord Length: 50 ft
Horsepower: 1 hp
Material: Plastic
Material Type: Polypropylene
Maximum Temperature: 170
NSF Certified: No
Power Source: AC
Product Type: Float Switch
UL Listed: No
Volts: 230V