4 x 4 x 3 in. Aerator Fitting
4 x 4 x 3 in. Aerator Fitting
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Aerator Fitting
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- NSF Certified:
- No