This product requires certification to purchase.

4 in x 2 in. Dryer Box Plastic

You last purchased this on
 
Construction Solutions

4 in x 2 in. Dryer Box Plastic

  • Fast #
  • Part #CDBX10001
  • Item #2102446
  • Manufacturer Part #DBX-10.001
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Construction Solutions

4 in x 2 in. Dryer Box Plastic

  • Fast #
  • Part #CDBX10001
  • Item #2102446
  • Manufacturer Part #DBX-10.001
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Dryer Box Size:
3-1/2 in x 16-1/2 in
Height:
3-1/2 in
Length:
16-1/2 in
Material:
Plastic
Width:
14 in