12 in. Corrugated Metal End Section
12 in. Corrugated Metal End Section
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Easily installed and maintained culvert end treatment
Documents
Specifications
- ASTM:
- ASTM A-929, ASTM A-780
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Straight
- Gauge (metal):
- 14 ga
- Material:
- Steel