Contech Construction
12 in. Flared Alloy Steel End Section with Strap for Corrugated Pipe
Part #CMFE12 | Item #7164014
All Sizes
Sizes
Product Details
Documents
Specifications
Application: Corrugated Pipe
End Connection 1: Flare
End Connection 2: Flare
End Connections: Flare
Fits Pipe Size: 12 in
Fitting Type: Straight
Material: Alloy Steel