12 in. x 20 ft. Sewer PVC Drainage Pipe

You last purchased this on
 
Contech Construction

12 in. x 20 ft. Sewer PVC Drainage Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Contech Construction

12 in. x 20 ft. Sewer PVC Drainage Pipe

  • Fast #
  • Part #C2000P1220
  • Item #1867734
  • Manufacturer Part #A2000P1220
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Water tight joints
  • Can be installed to depths of 30 foot or more
  • Manufactured from low fill, virgin PVC resin is 100 plus year design life, superior corrosion and abrasion resistance
  • Easier and less expensive to install
  • Lightweight
  • Superior hydraulics can be designed as a smaller and less expensive pipe
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2412, ASTM D-3212, ASTM F-477, ASTM F-794, ASTM F-949
Application:
Irrigation, Sanitary, Storm Drainage
Diameter - Inside 1:
11-7/10 in
Diameter - Outside:
13-9/10 in
End Connection 1:
Spigot
End Connection 2:
Bell End
End Connections:
Spigot x Bell End
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
12 in
Pressure - Maximum:
50 psi
Schedule Class:
PS46