15 in. Aluminized Steel End Section for Corrugated Pipe

Part #CMESE15A  |  Item #4111109

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-929

Application: Corrugated Pipe

Clean Bagged: No

Fits Pipe Size: 15 in

Fitting Type: Straight

Material: Aluminized Steel