15 in. Flared 16 ga Galvanized End Section

Part #CGMPFES1615  |  Item #2228625

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

End Connection 1: Flared

End Connection 2: Flared

End Connections: Flared

Fits Pipe Size: 15 in

Fitting Type: Straight

Gauge: 16

Material: Steel