Contech Construction
15 in. Flared Corrugated Aluminum Dimpled Band
Part #CADB15 | Item #1852791
All Sizes
Sizes
Product Details
Specifications
End Connection 1: Flared
End Connection 2: Flared
End Connections: Flared
Fits Pipe Size: 15 in
Fitting Type: Straight
Material: Aluminum