21 in. Flared 16 ga Galvanized End Section
21 in. Flared 16 ga Galvanized End Section
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fits Pipe Size:
- 21 in
- Fitting Type:
- Straight
- Gauge (metal):
- 16 ga
- Material:
- Steel