30 in. Alloy Steel Band with Bolt

Part #CPB5CGV1603301  |  Item #7763311  |  Manufacturer Part #PB5-C GV1603301

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 30 in

    Part #CPB5CGV1603301 | Item #7763311 | Mfr. Part #PB5-C GV1603301

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Fitting Size 1: 30 in

Fitting Size 2: 30 in

Fitting Sizes: 30 in

Fitting Type: Straight

Material: Alloy Steel

Type: J661209041944