36 in. x 14 ft. Sewer PVC Drainage Pipe
36 in. x 14 ft. Sewer PVC Drainage Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Manufactured from low fill, virgin PVC resin is 100 plus year design life, superior corrosion and abrasion resistance
- Water tight joints
- Can be installed to depths of 30 foot or more
- Superior hydraulics can be designed as a smaller and less expensive pipe
- Lightweight
- Easier and less expensive to install
Specifications
- ASTM:
- ASTM F-949, ASTM F-794, ASTM D-2412, ASTM D-1784
- Application:
- Irrigation, Sanitary, Storm Drainage
- Diameter - Inside 1:
- 35-1/2 in
- Diameter - Outside:
- 42-3/10 in
- End Connection 1:
- Spigot
- End Connection 2:
- Bell End
- End Connections:
- Spigot x Bell End
- Fire Suppression System Rated:
- No
- Length:
- 14 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 36 in
- Schedule Class:
- PS46