48 in. Flared 12 ga Galvanized End Section

Part #CGMPFES1248  |  Item #2228602

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

End Connection 1: Flare

End Connection 2: Flare

End Connections: Flare

Fits Pipe Size: 48 in

Fitting Type: Straight

Gauge: 12

Material: [Alloy Steel, Galvanized]