48 in. Flared Corrugated Aluminum Band with Gasket

Part #CABG48  |  Item #1676140

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

End Connection 1: Flared

End Connection 2: Flared

End Connections: Flared

Fits Pipe Size: 48 in

Fitting Type: Straight

Material: Aluminum