12 in. PVC Sewer Cap
A-2000™ 12 in. PVC Sewer Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM F-949, ASTM F-794
- Application:
- Sewer
- Clean Bagged:
- No
- Collection:
- A-2000™
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Sewer Cap
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No