18 in. Gasket Straight PVC 45 Degree Elbow

You last purchased this on
 
Contech Construction

A-2000™ 18 in. Gasket Straight PVC 45 Degree Elbow

  • Fast #
  • Part #CA2000P418
  • Item #4460746
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Contech Construction

A-2000™ 18 in. Gasket Straight PVC 45 Degree Elbow

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3212, ASTM F-477, ASTM D-1784, ASTM D-2321, ASTM F-949, ASTM F-1803, ASTM F-794
Application:
Sewer
Clean Bagged:
No
Collection:
A-2000™
Elbow Degree:
45 DD
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure - Maximum:
32 psi
UL Listed:
No