6 in. Grooved x Socket Plastic 45 Degree Elbow
A-2000™ 6 in. Grooved x Socket Plastic 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- A-2000™
- Elbow Degree:
- 45 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Socket Weld
- End Connections:
- Grooved x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- NSF Certified:
- No