31 in. 44 gal Plastic Receptacle Can in Grey
Tuffcan™ 31 in. 44 gal Plastic Receptacle Can in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Capacity:
- 44 gal
- Collection:
- Tuffcan™
- Color Finish Name:
- Grey
- Diameter:
- 24 in
- FM Approved:
- No
- Height:
- 31 in
- Material:
- Plastic
- Product Type:
- Waste Container, Container
- UL Listed:
- No
- Weight:
- 11.5 lb