• Cart

DESCRIPTION

Continental Industries 1-1/2 in. MPT Transition Riser

C165200461600

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1-1/2 in

    C165200461600 

    $141.6
    $131.41
    Call for Pricing Call us for price $141.6 $131.41
    Not available for online purchase. For help,
    please call
    888-222-1785.
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Schedule Class
SDR 11