3/4 x 1/2 in. MPT x Plain End Plastic Reducing Riser
3/4 x 1/2 in. MPT x Plain End Plastic Reducing Riser
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Helium tested
- Hole diameter accepts 3/8" padlock shackles.
- 1 piece adapter
- Provide your employees with the proper lockout tools and warning devices that will keep them safe and keep your facility OSHA compliant.
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B31.8
- ASTM:
- ASTM D-2513, ASTM A-53, ASTM A-513
- End Connection 1:
- MPT
- End Connection 2:
- Plain End
- End Connections:
- MPT x Plain End
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing, Riser
- Fuel Type:
- Natural Gas
- IAPMO Listed -:
- Yes
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- 2406