3 x 3/4 in. CTS Fast Tap Saddle Tee
3 x 3/4 in. CTS Fast Tap Saddle Tee
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Uses simple tapping tool
- Reduces installation time
- Full wrap design
Specifications
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3 in x 3/4 in
- Material:
- Plastic
- Material Type:
- PVC