2-1/2 x 1 in. CTS Compression PVC Saddle Tee
Fasttap® 2-1/2 x 1 in. CTS Compression PVC Saddle Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Uses simple tapping tool
- Reduces installation time
- Full wrap design
Specifications
- Clean Bagged:
- No
- Collection:
- Fasttap®
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- PVC
- Tap Size:
- 1 in