DESCRIPTION

  • Full wrap design
  • Uses simple tapping tool
  • Reduces installation time

Continental Industries Fasttap® 6 x 1 in. CTS Compression PVC Saddle for IPS Mains

C526124250800

Manufacturer Part #: 5261-24-2508-00

Tap Size:

1 in

SPECIFICATIONS

Application
Water
Brand Model Compatibility
IPS Mains
Clean Bagged
No
Collection
Fasttap®
End Connection 2
CTS Compression
End Connections
CTS Compression
Fits Pipe Size
6 in
NSF Certified
No
Tap Size
1 in

Print