39W Recessed Lighting in Antique Copper

You last purchased this on
 
Contrast Lighting

39W Recessed Lighting in Antique Copper

This product requires certification to purchase.
You last purchased this on
 
Contrast Lighting

39W Recessed Lighting in Antique Copper

  • Fast #
  • Part #CA200006MG
  • Item #4088004
  • Manufacturer Part #A2000-06MG
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Copper Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Diameter:
3 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
PAR20
Light Bulb Type:
HID
Lighting Direction:
Down Lighting
UL Listed:
Yes
Volts:
120V
Watts:
39 W
Width:
1-3/16 in