Smart Adapter Hose for #322 BP Easy Inject Kit, #322 Refill Cartridge and #410 Smartshot Cool Enhancer
Smart Seal™ Smart Adapter Hose for #322 BP Easy Inject Kit, #322 Refill Cartridge and #410 Smartshot Cool Enhancer
Frequently Purchased Together
Product Details
Specifications
- Application:
- Pressure, Air Conditioner
- Brand Model Compatibility:
- #322, #410
- CE Approved:
- No
- Collection:
- Smart Seal™
- ETL Listed:
- No
- NSF Certified:
- No
- Product Type:
- Hose Adapter
- Smart Home Enabled:
- No
- UL Listed:
- No