1-1/4 in. Black Adjustable Long Drop Clevis Hanger
1-1/4 in. Black Adjustable Long Drop Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 0.8750" H x 3.75" L x 2.75" W
- Steel
- Eaton B-Line series light duty clevis hanger
- 1.25" max pipe size
- Plain
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- Application:
- Institutional, Wastewater, Commercial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 7/8 in
- Length:
- 3-3/4 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Weight:
- 0.29 lb
- Width:
- 2-3/4 in
- Work Load Limit:
- 250 lb