1-5/16 in. Zinc-Plated Type Y Anchor End Cap

You last purchased this on
 
Eaton B-Line Series

1-5/16 in. Zinc-Plated Type Y Anchor End Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

1-5/16 in. Zinc-Plated Type Y Anchor End Cap

  • Fast #
  • Part #BB3352ZN
  • Item #3142963
  • Manufacturer Part #78101170920
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Eaton B-Line series end cap
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-1011
Coating:
Zinc
Fitting Size 1:
16 in
Fitting Sizes:
1-5/16 in
Height:
2-5/8 in
Length:
1-31/100 in
Material:
Steel
Origin:
Domestic
Weight:
0.15 lb
Width:
1-13/16 in