1-5/8 in. Straight Polyurethane End Cap for B22 and B24 Channels

You last purchased this on
 
Eaton B-Line Series

1-5/8 in. Straight Polyurethane End Cap for B22 and B24 Channels

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

1-5/8 in. Straight Polyurethane End Cap for B22 and B24 Channels

  • Fast #
  • Part #B82522GRN
  • Item #4148670
  • Manufacturer Part #78101104630
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eaton B-Line series end cap
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
B22 and B24 Channels
Clean Bagged:
No
Color Finish Category:
Greens
Color Finish Name:
Green
FM Approved:
No
Fitting Size 1:
8 in
Fitting Sizes:
1-5/8 in
Fitting Type:
Straight
Height:
1-59/100 in
Length:
1-1/4 in
Material:
Plastic
Material Type:
Polyurethane
NSF Certified:
No
Origin:
Global
Weight:
0.6 lb
Width:
1-1/4 in