1 in. Plated Adjustable Hinge Connection
1 in. Plated Adjustable Hinge Connection
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series adjustable fitting
Specifications
- Coating:
- Zinc
- Height:
- 4-11/16 in
- Length:
- 4-11/16 in
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Adjustable Bracket
- Type:
- BB3351ZN
- Weight:
- 0.78 lb
- Width:
- 1-5/8 in