1 in. Stainless Steel Riser Clamp
B3373 1 in. Stainless Steel Riser Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used for supporting vertical piping
Specifications
- ANSI:
- ANSI SP-58 Type 8, ANSI SP-69
- Coating:
- Stainless Steel
- Collection:
- B3373
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- Length:
- 9-1/16 in
- MSS:
- MSS SP-58 Type 8, MSS SP-69
- Material:
- Steel
- Maximum Temperature:
- 650
- Product Type:
- Riser Clamp
- Schedule Class:
- Standard
- UL Listed:
- Yes
- Weight:
- 109 lb
- Work Load Limit:
- 255 lb