1 x 3/8 in. Plastic Steel Clevis Hanger
B3100C Series 1 x 3/8 in. Plastic Steel Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 15° swing in either direction allows pipe to easily feed thru
- Engineered design aligns bolt holes for quicker overhead installation
- Pipe will not ‘pinch’ when installing
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- Adjustable:
- Yes
- Application:
- Insulated Pipes, Non-Insulated Pipes
- Coating:
- Plastic, Yellow Zinc Chromate
- Collection:
- B3100C Series
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- Height:
- 2-13/16 in
- Length:
- 2-13/16 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- Size:
- 3/8 in-16
- UL Listed:
- Yes
- Weight:
- 0.35 lb
- Work Load Limit:
- 730 lb