10 x 11-81/100 in. 1950 lb. Plain Steel Medium Split Pipe Clamp

You last purchased this on
 
Eaton B-Line Series

B3140 Series 10 x 11-81/100 in. 1950 lb. Plain Steel Medium Split Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

B3140 Series 10 x 11-81/100 in. 1950 lb. Plain Steel Medium Split Pipe Clamp

  • Fast #
  • Part #BB3140PLN10
  • Item #1394990
  • Manufacturer Part #78101107478
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eaton B-Line series pipe clamp
  • Requires Certification

Specifications

ANSI:
ANSI SP 58, ANSI SP 69
Application:
Residential
Coating:
Plain
Collection:
B3140 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
10 in
FM Approved:
Yes
Fits Pipe Size:
10 in
Height:
8-11/16 in
IAPMO Listed -:
No
Length:
17-3/8 in
MSS:
MSS SP-58 Type 4, MSS SP-69
Material:
Steel
Maximum Temperature:
750
Origin:
Domestic
Product Type:
Pipe Clamp
UL Listed:
Yes
Weight:
13.66 lb
Width:
11-81/100 in
Work Load Limit:
1950 lb