10 in. Steel Electro Plated Zinc Standard Pipe Strap
B2400 Series 10 in. Steel Electro Plated Zinc Standard Pipe Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series standard pipe clamp
- 10 in H x 14 in L x 1.62 in W
- Designed for supporting pipe runs from strut supports
- 10 in max pipe size
- 0.56 in bolt/pin size
- 2000 lbs. load cap
- Steel
Specifications
- ANSI:
- ANSI SP-58 Type 26, ANSI SP-69 Type 26
- ASTM:
- ASTM B-633
- Application:
- Pipe Support
- Coating:
- Electroplated Zinc
- Collection:
- B2400 Series
- Fits Pipe Size:
- 10 in
- Height:
- 10 in
- Length:
- 14 in
- MSS:
- MSS SP-58 Type 26, MSS SP-69 Type 26
- Material:
- Steel
- Product Type:
- Standard Pipe Strap
- Thickness:
- 1/4 in
- UL Listed:
- Yes
- Weight:
- 4.65 lb
- Width:
- 1-5/8 in
- Work Load Limit:
- 2000 lb