10 in. Pre-Galvanized Steel Retrofit Beam Clamp Retaining Strap
Fig 69R 10 in. Pre-Galvanized Steel Retrofit Beam Clamp Retaining Strap
Frequently Purchased Together
Product Details
- Beveled locking slot is precisely formed to align with the threaded section of a hanger rod or set screw and engage the unit securely. May be used as shown in Section “A-A in or inverted. Allows easy installation for new construction or retrofit applications.
- Approvals: Underwriters Laboratories Listed in the USA (UL) and Canada (cUL). Approved for use with any listed B-Line series or Tolco beam clamp.
- To offer more secure fastening of various types of beam clamps to beam where danger of movement might be expected. NFPA 13 requires the use of retaining straps with all beam clamps installed in earthquake areas. Satisfies requirements of NFPA 13
Specifications
- Application:
- Electrical, Fire Sprinkler, Plumbing, Residential
- Brand Model Compatibility:
- 65-3/8, 65XT-3/8, 66-3/8, B3031-3/8, B3033-3/8, B3034-3/8
- Coating:
- Pre-Galvanized
- Collection:
- Fig 69R
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- Height:
- 31/100 in
- IAPMO Listed -:
- No
- Length:
- 10 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Retrofit Beam Clamp Retaining Strap
- UL Listed:
- Yes
- Weight:
- 0.17 lb
- Width:
- 1-21/100 in