12 in. Plain Steel Adjustable Standard Clevis Hanger
B3100 Series 12 in. Plain Steel Adjustable Standard Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pipe will not ‘pinch’ when installing
- Swing in either direction allows pipe to easily feed thru
- Standard clevis hanger is recommended for the suspension of non-insulated pipe or insulated pipe with a B3151 shield
- 1.75" H x 17.8750" L x 17.5" W
- MSS SP-69 & SP-58, type 1
- Also available to accommodate rod schedule per National Fire Protection Association (NFPA) Pamphlet 13
- TOLCO seismic restraint systems guidelines
- Engineered design aligns bolt holes for quicker overhead installation
- 12" max pipe size
- Plain
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- Adjustable:
- Yes
- Application:
- Commercial, Industrial, Insulated Pipes, Non-Insulated Pipes, Residential
- Coating:
- Plain
- Collection:
- B3100 Series
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Height:
- 1-3/4 in
- Length:
- 17-1/2 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 7/8 in
- Temperature Range:
- Up to 650 Deg F (Up to 343 Deg C)
- UL Listed:
- Yes
- Weight:
- 11.24 lb
- Width:
- 17-1/2 in
- Work Load Limit:
- 3800 lb