1/2 in. Black Forged Steel Clevis Hanger
1/2 in. Black Forged Steel Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complies fully with code for pressure piping supports loads equal to the full limitation of the hanger rod
- MSS SP-69 & SP-58 type 14
- For use on high temperature piping installations providing hanger rod adjustability
- 1/2"-13 thread/rod size
- Forged steel
- 1057 lbs load
- 4.6250" H x 0.3750" L x 0.3750" W
- Eaton B-Line series clevis
- 750 op temp
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69 Type 14
- ASTM:
- ASTM A-1011
- Application:
- Commercial
- Fits Pipe Size:
- 1/2 in
- Height:
- 4-5/8 in
- Length:
- 3/8 in
- MSS:
- MSS SP-58, MSS SP-69 Type 14
- Material:
- Forged Steel
- Origin:
- Domestic
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1/2 in
- Weight:
- 1.12 lb
- Width:
- 3/8 in
- Work Load Limit:
- 1350 lb