1/2 in. Concrete Deck Insert Black
1/2 in. Concrete Deck Insert Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1/2 in
- Material:
- Steel
- Weight:
- 99/100 lb