1/2 in. Dura Copper Epoxy Pipe Clamp
1/2 in. Dura Copper Epoxy Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series extension split pipe clamp
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Application:
- Suspended Tubing
- Coating:
- Dura Copper Epoxy
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Dura-Copper™
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 11/20 in
- Length:
- 1-39/50 in
- MSS:
- MSS SP-58 Type 12, MSS SP-69
- Material:
- Malleable Iron, Copper
- Origin:
- Global
- Rod Size (in):
- 3/8 in - 16 in
- UL Listed:
- No
- Weight:
- 0.12 lb
- Width:
- 1-219/500 in
- Work Load Limit:
- 180 lb