1/2 in. Malleable Iron Wedge C-Clamp in Black
1/2 in. Malleable Iron Wedge C-Clamp in Black
Frequently Purchased Together
Product Details
- May be used on top or bottom flange of the beam
- Beveled lip allows hanging from top flange where clearance is limited
- 4 in (19.0 mm)
- 2 in-13 is (cULus) listed to support up to 8 in (200 mm) pipe with the set screw in the down position, up to 6 in (150 mm) pipe with the set screw in the up position
- The rear window design permits inspection of thread engagement
- MSS SP-69 & SP-58, type 19 & 23
- Offset design permits unlimited rod adjustment by allowing the rod to be threaded completely through the clamp
- May be installed with the set screw in the up or down position
- 1.8125" H x 2.1875" L x 1.1875" W
- Eaton B-Line series C-clamp
Specifications
- ANSI:
- ANSI SP-58 Type 19, ANSI SP-58 Type 23, ANSI SP-69 Type 19, ANSI SP-69 Type 23
- ASTM:
- ASTM A-1011, ASTM A-1018
- Application:
- Residential
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 1-13/16 in
- Length:
- 2-3/16 in
- MSS:
- MSS SP-58 Type 19, MSS SP-58 Type 23, MSS SP-69 Type 19, MSS SP-69 Type 23
- Material:
- Malleable Iron
- Origin:
- Global
- Product Type:
- C-Clamp
- Rod Size (in):
- 1/2 in
- Thickness:
- 3/4 in
- UL Listed:
- Yes
- Weight:
- 0.54 lb
- Width:
- 1-3/16 in
- Work Load Limit:
- 810 lb