12 x 4-5/8 x 2 in. 960 lb. Electro Plated Zinc Steel Single Channel Bracket
Model B409 12 x 4-5/8 x 2 in. 960 lb. Electro Plated Zinc Steel Single Channel Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4.62" H x 12" L x 1.62" W
- Steel
- Eaton B-Line series bracket
- Electro-plated
Specifications
- ASTM:
- ASTM A-653, ASTM B-633 SC3 Type 3
- Coating:
- Electroplated Zinc
- Collection:
- Model B409
- Height:
- 4-5/8 in
- Length:
- 12 in
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Single Channel Bracket
- Thickness:
- 7/32 in
- UL Listed:
- No
- Weight:
- 2.32 lb
- Width:
- 1-31/50 in
- Work Load Limit:
- 960 lb