DESCRIPTION

Cooper B-Line 1/4 x 1 in. Steel Drive Nail Anchor

BADN25100

Manufacturer Part #: 78101102966

Diameter:

1/4 in

SPECIFICATIONS

Coating
Zinc
Diameter
1/4 in
Height
25/100 in
Length
1-1/4 in
Material
Steel
Weight
1/50
Width
1/4 in

Print