16 in. 2-Bolt Socket Clamp in Black
16 in. 2-Bolt Socket Clamp in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series underground clamp and socket
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Fits Pipe Size:
- 16 in
- Height:
- 3/4 in
- Length:
- 28-3/8 in
- Material:
- Steel
- Origin:
- Domestic
- PipeTubing Size:
- 16 in
- Weight:
- 64.03 lb
- Width:
- 4 in