2-1/2 in. Malleable Iron Split Hinged Extension Clamp in Dura-Copper
2-1/2 in. Malleable Iron Split Hinged Extension Clamp in Dura-Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series hinged extension split pipe clamp
Specifications
- Coating:
- Dura Copper Epoxy
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Dura-Copper™
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 3-39/125 in
- Length:
- 4-21/1000 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Malleable Iron
- Origin:
- Global
- UL Listed:
- No
- Weight:
- 0.38 lb
- Width:
- 837/1000 in
- Work Load Limit:
- 180 lb