2-1/2 in. Electrogalvanized Zinc Steel Standard Pipe Strap
B2400 Series 2-1/2 in. Electrogalvanized Zinc Steel Standard Pipe Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series standard pipe clamp
Specifications
- ANSI:
- ANSI 69
- ASTM:
- ASTM B-633, ASTM A-1011, ASTM A-653
- Application:
- Support
- Coating:
- Electrogalvanized Zinc
- Collection:
- B2400 Series
- Diameter - Inside 1:
- 7/16 in
- Fits Pipe Size:
- 2-1/2 in
- Length:
- 6-5/32 in
- MSS:
- MSS SP-69, MSS SP-58
- Material:
- Steel
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Product Type:
- Pipe Strap
- Thickness:
- 1/4 in
- UL Listed:
- Yes
- Weight:
- 1.06 lb
- Width:
- 1-5/8 in