2 in. Adjustable Pipe Saddle Support in Black

You last purchased this on
 
Eaton B-Line Series

2 in. Adjustable Pipe Saddle Support in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

2 in. Adjustable Pipe Saddle Support in Black

  • Fast #
  • Part #BB3090PLNK
  • Item #2131638
  • Manufacturer Part #78101173651
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • U-bolts and hex nuts are provided to hold pipe securely to saddle
  • To complete floor stanchion, use with B3088 pipe stand
  • Designed to support horizontal pipe from floor stanchion
  • 2-7/16 in pipe OD
  • Requires Certification

Documents


Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Plain
Fits Pipe Size:
2 in
Height:
9-1/2 in
Material:
Steel